Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar, imperial DIN 908, steel, zinc-plated, blue passivated (A2K)

PLG-THR-DIN908-HS5-(A2K)-G1/8A

Art.-no. 024176101

EAN 4038898370512

Price for selected packaging unit
Hexagon socket screw-in nut with collar, imperial DIN 908, steel, zinc-plated, blue passivated (A2K)

Art.-no. 024176101

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1/8

Length (l1)

11 mm

Head diameter (d2)

14 mm

Head height (k1)

3 mm

Standards

0 - not applicable, 0 - not applicable, DIN 908, 0 - not applicable

Material

Steel

Surface

Zinc plated

Drive type

Hexagon socket

Internal drive (s1)

HS5

Thread type

Pipe thread

Number of thread starts per inch

28

Thread design

Partial thread

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information