Hexagon socket screw-in nut with collar, imperial DIN 908, steel, zinc-plated, blue passivated (A2K)
DIN 908 steel zinc plated inch
PLG-THR-DIN908-HS6-(A2K)-G1/4A
Art.-no. 0241761215
EAN 4024835346801
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | G1/4 |
Length (l1) | 15 mm |
Head diameter (d2) | 18 mm |
Head height (k1) | 3 mm |
Standards | DIN 908 |
Material | Steel |
Surface | Zinc plated |
Drive type | Hexagon socket |
Internal drive (s1) | HS6 |
Thread type | Pipe thread |
Number of thread starts per inch | 19 |
Design | Standard design |
RoHS-compliant | Yes |