Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar, imperial

DIN 908 steel zinc plated yellow inch
PLG-THR-DIN908-HS17-(A2C)-G1A

Art.-no. 0241760201

EAN 4024835346733

Price for selected packaging unit
Hexagon socket screw-in nut with collar, imperial

Art.-no. 0241760201

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 908, steel, galvanised, yellow chromated (A2C)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1

Length (l1)

21 mm

Head diameter (d2)

39 mm

Head height (k1)

5 mm

Standards

DIN 908

Material

Steel

Surface

Zinc plated yellow

Drive type

Hexagon socket

Internal drive (s1)

HS17

Thread type

Pipe thread

Number of thread starts per inch

11

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information