Hexagon socket screw-in nut with collar, imperial
DIN 908 steel zinc plated yellow inch
PLG-THR-DIN908-HS32-(A2C)-G2A
Art.-no. 0241760361
EAN 4024835346788
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 908, steel, galvanised, yellow chromated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | G2 |
Length (l1) | 25 mm |
Head diameter (d2) | 68 mm |
Head height (k1) | 5 mm |
Standards | DIN 908 |
Material | Steel |
Surface | Zinc plated yellow |
Drive type | Hexagon socket |
Internal drive (s1) | HS32 |
Thread type | Pipe thread |
Number of thread starts per inch | 11 |
RoHS-compliant | No |
