Welcome to Würth Slowakia For trade customers only

Hexagon socket screw-in nut with collar, inch DIN 908, zinc plated steel with thick-layer passivation (VZD)

DIN 908 steel zinc plated thick-layer pass. inch
PLG-THR-DIN908-HS10-(ZSM)-G1/2A

Art.-no. 0241810161

EAN 4059608351027

Price for selected packaging unit
Hexagon socket screw-in nut with collar, inch DIN 908, zinc plated steel with thick-layer passivation (VZD)

Art.-no. 0241810161

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G1/2

Length (l1)

18 mm

Head diameter (d2)

26 mm

Head height (k1)

4 mm

Standards

DIN 908

Material

Steel

Surface

Zinc plated thick-layer passivation

Drive type

Hexagon socket

Internal drive (s1)

HS10

Thread type

Pipe thread

Number of thread starts per inch

14