Hexagon socket screw-in nut with collar, inch
DIN 908 steel zinc plated thick-layer pass. inch
PLG-THR-DIN908-HS12-(ZSM)-G3/4A
Art.-no.
0241820181
EAN 4059608351034
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 908, galvanised steel, thick-film passivated (VZD)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | G3/4 |
Length (l1) | 20 mm |
Head diameter (d2) | 32 mm |
Head height (k1) | 4 mm |
Standards | DIN 908 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
Drive type | Hexagon socket |
Internal drive (s1) | HS12 |
Thread type | Pipe thread |
Number of thread starts per inch | 14 |
RoHS-compliant | Yes |