Welcome to Würth Slowakia For trade customers only

Hexagon socket set screw with flattened tip ISO 4027, A1 stainless steel, 12H, plain

ISO 4027 plain A1 stainless steel
SCR-PT-ISO4027-A1-12H-HS10-M20X60

Art.-no. 026272060

EAN 4053479036922

Price for selected packaging unit
Hexagon socket set screw with flattened tip ISO 4027, A1 stainless steel, 12H, plain

Art.-no. 026272060

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 12H corresponds to a hardness of 120 HV.



The standard tip has an angle of 90°, but very short lengths have an angle of 120°.



ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Length (l1)

60 mm

Tip diameter (d2)

5 mm

Internal drive (s1)

HS10

Angle of the tip

90 Degree

Standards

ISO 4027

Material

Stainless steel A1

Hardness category

12H

Surface

Plain

Drive type

Hexagon socket

Shape of tip

Tip

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information