Hexagon socket set screw with flattened tip ISO 4027, A1 stainless steel, 12H, plain
ISO 4027 plain A1 stainless steel
SCR-PT-ISO4027-A1-12H-HS6-M12X80
Art.-no.
026271280
EAN 4053479036755
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Hardness class 12H corresponds to a hardness of 120 HV.
The standard tip has an angle of 90°, but very short lengths have an angle of 120°.
ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 80 mm |
Tip diameter (d2) | 3 mm |
Internal drive (s1) | HS6 |
Angle of the tip | 90 Degree |
Standards | ISO 4027 |
Material | Stainless steel A1 |
Hardness category | 12H |
Surface | Plain |
Drive type | Hexagon socket |
Shape of tip | Tip |
RoHS-compliant | Yes |