Hexagon socket set screw with flattened tip ISO 4027, A4 stainless steel, 21H, plain
ISO 4027 stainless steel A4 21H plain
SCR-PT-ISO4027-A4-21H-HS4-M8X50
Art.-no. 02698 50
EAN 4052712590634
Register now and access more than 125,000 products
Hardness class 21H corresponds to a hardness of 210 HV
The standard tip has an angle of 90°, but very short lengths have an angle of 120°.
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.
ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.
Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M8 | 
| Length (l1) | 50 mm | 
| Tip diameter (d2) | 2 mm | 
| Internal drive (s1) | HS4 | 
| Angle of the tip | 90 Degree | 
| Standards | ISO 4027 | 
| Material | Stainless steel A4 | 
| Hardness category | 21H | 
| Surface | Plain | 
| Drive type | Hexagon socket | 
| Shape of tip | Tip | 
| RoHS-compliant | Yes | 
 
 
 
 
