Hexagon socket set screw with flattened tip ISO 4027, A4 stainless steel, 21H, plain
ISO 4027 stainless steel A4 21H plain
SCR-PT-ISO4027-A4-21H-HS8-M16X50
Art.-no. 026916 50
EAN 4024835118941
Register now and access more than 125,000 products
Hardness class 21H corresponds to a hardness of 210 HV
The standard tip has an angle of 90°, but very short lengths have an angle of 120°.
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.
ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.
Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M16  | 
Length (l1)  | 50 mm  | 
Tip diameter (d2)  | 4 mm  | 
Internal drive (s1)  | HS8  | 
Angle of the tip  | 90 Degree  | 
Standards  | ISO 4027  | 
Material  | Stainless steel A4  | 
Hardness category  | 21H  | 
Surface  | Plain  | 
Drive type  | Hexagon socket  | 
Shape of tip  | Tip  | 
RoHS-compliant  | Yes  | 
