Welcome to Würth Slowakia For trade customers only

Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, zinc-plated, yellow chromated (A2C)

SCR-PT-ISO4027-45H-HS2,5-(A2C)-M5X12

Art.-no. 025675 12

EAN 4052712171413

Price for selected packaging unit
Hexagon socket set screw with flattened tip ISO 4027, steel, 45H, zinc-plated, yellow chromated (A2C)

Art.-no. 025675 12

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 45H corresponds to a hardness of 450 HV



The standard tip has an angle of 90°, but very short lengths have an angle of 120°.



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

12 mm

Tip diameter (d2)

1.25 mm

Internal drive (s1)

HS2.5

Angle of the tip

90 Degree

Standards

ISO 4027

Material

Steel

Hardness category

45H

Surface

Zinc plated yellow

Drive type

Hexagon socket

Shape of tip

Tip

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information