Hexagon socket set screw with pin ISO 4028, A1 stainless steel, 12H, plain
ISO 4028 plain A1 stainless steel
SCR-DOGPT-ISO4028-A1-12H-HS8-M16X20
Art.-no. 022271620
EAN 4053479037059
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Hardness class 12H corresponds to a hardness of 120 HV.
ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 20 mm |
Diameter of tenon (d2) | 12 mm |
Length of tenon (l2) | 8 mm |
Internal drive (s1) | HS8 |
Standards | ISO 4028 |
Material | Stainless steel A1 |
Surface | Plain |
Hardness category | 12H |
Drive type | Hexagon socket |
Thread form | Standard metric thread |
Shape of tip | Cone shaped |
RoHS-compliant | Yes |
