Welcome to Würth Slowakia For trade customers only

Hexagon socket set screw with pin ISO 4028, A1 stainless steel, 12H, plain

SCR-DOGPT-ISO4028-A1-12H-HS8-M16X45

Art.-no. 022271645

EAN 4053479037110

Price for selected packaging unit
Hexagon socket set screw with pin ISO 4028, A1 stainless steel, 12H, plain

Art.-no. 022271645

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 12H corresponds to a hardness of 120 HV.



ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

45 mm

Diameter of tenon (d2)

12 mm

Length of tenon (l2)

8 mm

Internal drive (s1)

HS8

Standards

ISO 4028

Material

Stainless steel A1

Surface

Plain

Hardness category

12H

Drive type

Hexagon socket

Thread form

Standard metric thread

Shape of tip

Cone shaped

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information