Hexagon socket set screw with pin ISO 4028, A2 stainless steel, 21H, plain
ISO 4028 stainless steel A2 21H plain
SCR-DOGPT-ISO4028-A2-21H-HS1,5-M3X4
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
Hardness class 21H corresponds to a hardness of 210 HV
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M3 | 
| Length (l1) | 4 mm | 
| Diameter of tenon (d2) | 2 mm | 
| Length of tenon (l2) | 0.75 mm | 
| Internal drive (s1) | HS1.5 | 
| Standards | ISO 4028 | 
| Material | Stainless steel A2 | 
| Surface | Plain | 
| Hardness category | 21H | 
| Drive type | Hexagon socket | 
| Thread form | Standard metric thread | 
| Shape of tip | Cone shaped | 
| RoHS-compliant | Yes | 
 
 
 
 
