Welcome to Würth Slowakia For trade customers only

Hexagon socket set screw with pin ISO 4028, A2 stainless steel, 21H, plain

ISO 4028 stainless steel A2 21H plain
SCR-DOGPT-ISO4028-A2-21H-HS2-M4X20

Art.-no. 02224 20

EAN 4052712598944

Price for selected packaging unit
Hexagon socket set screw with pin ISO 4028, A2 stainless steel, 21H, plain

Art.-no. 02224 20

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 21H corresponds to a hardness of 210 HV



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

20 mm

Diameter of tenon (d2)

2.5 mm

Length of tenon (l2)

2 mm

Internal drive (s1)

HS2

Standards

ISO 4028

Material

Stainless steel A2

Surface

Plain

Hardness category

21H

Drive type

Hexagon socket

Thread form

Standard metric thread

Shape of tip

Cone shaped

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information