Welcome to Würth Slowakia For trade customers only

Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, blue passivated (A2K)

ISO 4028 steel 45H zinc plated
SCR-DOGPT-ISO4028-45H-HS3-(A2K)-M6X35

Art.-no. 025706 35

EAN 4052712612671

Price for selected packaging unit
Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, blue passivated (A2K)

Art.-no. 025706 35

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 45H corresponds to a hardness of 450 HV



ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Improper application is likely if set screws are welded, tightened and secured with nuts or subjected to bending. Any application of tensile stress is considered improper use and can result in malfunction.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.

Thread type x nominal diameter (d1)

M6

Length (l1)

35 mm

Diameter of tenon (d2)

4 mm

Length of tenon (l2)

3 mm

Internal drive (s1)

HS3

Standards

ISO 4028

Material

Steel

Surface

Zinc plated

Hardness category

45H

Drive type

Hexagon socket

Thread form

Standard metric thread

Shape of tip

Cone shaped

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information