Hexagon socket set screw with ring cutter ISO 4029, A4 stainless steel, 21H, plain
ISO 4029 stainless steel A4 21H plain
SCR-RGCTR-ISO4029-A4-21H-HS3-M6X25
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
Hardness class 21H corresponds to a hardness of 210 HV
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M6  | 
Length (l1)  | 25 mm  | 
Ring cutter diameter (d2)  | 3 mm  | 
Internal drive (s1)  | HS3  | 
Standards  | ISO 4029  | 
Material  | Stainless steel A4  | 
Surface  | Plain  | 
Hardness category  | 21H  | 
Drive type  | Hexagon socket  | 
Shape of tip  | Cup point  | 
RoHS-compliant  | Yes  | 
