Welcome to Würth Slowakia For trade customers only

Hexagon socket set screw with ring cutter ISO 4029, A4 stainless steel, 21H, plain

ISO 4029 stainless steel A4 21H plain
SCR-RGCTR-ISO4029-A4-21H-HS3-M6X35

Art.-no. 026996 35

EAN 4050382476654

Price for selected packaging unit
Hexagon socket set screw with ring cutter ISO 4029, A4 stainless steel, 21H, plain

Art.-no. 026996 35

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 21H corresponds to a hardness of 210 HV



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

35 mm

Ring cutter diameter (d2)

3 mm

Internal drive (s1)

HS3

Standards

ISO 4029

Material

Stainless steel A4

Surface

Plain

Hardness category

21H

Drive type

Hexagon socket

Shape of tip

Cup point

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information