Welcome to Würth Slowakia For trade customers only

Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, plain

ISO 4029 steel 45H, plain
SCR-RGCTR-ISO4029-45H-HS12-M24X60

Art.-no. 025424 60

EAN 4038898129790

Price for selected packaging unit
Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, plain

Art.-no. 025424 60

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 45H corresponds to a hardness of 450 HV



ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Improper application is likely if set screws are welded, tightened and secured with nuts or subjected to bending. Any application of tensile stress is considered improper use and can result in malfunction.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.

Thread type x nominal diameter (d1)

M24

Length (l1)

60 mm

Ring cutter diameter (d2)

16 mm

Internal drive (s1)

HS12

Standards

ISO 4029

Material

Steel

Surface

Plain

Hardness category

45H

Drive type

Hexagon socket

Shape of tip

Cup point

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information