Hexagon socket set screw with ring cutter UNBRAKO®
ISO 4029 steel 45H plain UNBRAKO
SCR-RGCTR-ISO4029-UNBRAKO-MSP-45H-M6X8
Register now and access more than 125,000 products
Advantages of UNBRAKO® set screws:
- E-Code: Alphanumeric head stamping for traceability
- Rolled thread with narrow tolerances
- Regular inspection for thread faults in manufacture
Hardness class 45H corresponds to a hardness of 450 HV
Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 8 mm |
Ring cutter diameter (d2) | 3 mm |
Internal drive (s1) | HS3 |
Standards | ISO 4029 |
Material | Steel |
Surface | Plain |
Hardness category | 45H |
RoHS-compliant | Yes |