Hexagon socket set screw with truncated cone ISO 4026 A1 stainless steel 12H, plain
SCR-FLPT-ISO4026-A1-12H-HS8-M16X90
Art.-no. 026171690
EAN 4053479036076
Register now and access more than 125,000 products
Hardness class 12H corresponds to a hardness of 120 HV.
ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 90 mm |
Diameter of flat point (d2) | 12 mm |
Internal drive (s1) | HS8 |
Standards | ISO 4026 |
Material | Stainless steel A1 |
Surface | Plain |
Hardness category | 12H |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Shape of tip | Truncated cone |
RoHS-compliant | Yes |
