Hexagon socket set screw with truncated cone ISO 4026 A4 stainless steel 21H, plain
ISO 4026 stainless steel A4 21H plain
SCR-FLPT-ISO4026-A4-21H-HS2-M4X25
Art.-no. 02214 25
EAN 4052703860364
Register now and access more than 125,000 products
Hardness class 21H corresponds to a hardness of 210 HV
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 25 mm |
Diameter of flat point (d2) | 2.5 mm |
Internal drive (s1) | HS2 |
Standards | ISO 4026 |
Material | Stainless steel A4 |
Surface | Plain |
Hardness category | 21H |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Shape of tip | Truncated cone |
RoHS-compliant | Yes |
