Welcome to Würth Slowakia For trade customers only

Hexagon socket set screw with truncated cone ISO 4026 A4 stainless steel 21H, plain

ISO 4026 stainless steel A4 21H plain
SCR-TRNC-ISO4026-A4-21H-HS0,9-M2X4

Art.-no. 02212 4
EAN 4062855467991

Price for selected packaging unit
Hexagon socket set screw with truncated cone ISO 4026 A4 stainless steel 21H, plain

Art.-no. 02212 4

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 21H corresponds to a hardness of 210 HV



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.