Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain
ISO 4026 steel 45H plain
SCR-FLPT-ISO4026-45H-HS0,7-M1,6X3
Art.-no. 02551163
EAN 4047376224919
Register now and access more than 125,000 products
Hardness class 45H corresponds to a hardness of 450 HV
ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Datasheets(X)
CAD data (available after login)
Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.
Improper application is likely if set screws are welded, tightened and secured with nuts or subjected to bending. Any application of tensile stress is considered improper use and can result in malfunction.
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.
![]()  | |
Thread type x nominal diameter (d1)  | M1.6  | 
Length (l1)  | 3 mm  | 
Diameter of flat point (d2)  | 0.8 mm  | 
Internal drive (s1)  | HS0.7  | 
Standards  | ISO 4026  | 
Material  | Steel  | 
Surface  | Plain  | 
Hardness category  | 45H  | 
Drive type  | Hexagon socket  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Shape of tip  | Truncated cone  | 
RoHS-compliant  | Yes  | 
