Welcome to Würth Slowakia For trade customers only

Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated yellow chromated (A2K)

ISO 4026 steel 45H zinc plated yellow
SCR-FLPT-ISO4026-45H-HS6-(A3C)-M12X70

Art.-no. 025571270
EAN 4038898585510

Price for selected packaging unit
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, zinc-plated yellow chromated (A2K)

Art.-no. 025571270

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Hardness class 45H corresponds to a hardness of 450 HV



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

70 mm

Diameter of flat point (d2)

8.5 mm

Internal drive (s1)

HS6

Standards

ISO 4026

Material

Steel

Surface

Zinc plated yellow

Hardness category

45H

Drive type

Hexagon socket

Thread type

Metric thread

Thread form

Standard metric thread

Shape of tip

Truncated cone

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information