Welcome to Würth Slowakia For trade customers only

Hexagon socket set screw with truncated cone ISO 4026 steel 8.8, zinc-plated blue passivated (A2K)

SCR-FLPT-WN4026-8.8-HS3-(A2K)-M6X20

Art.-no. 02559620

EAN 4046777557398

Price for selected packaging unit
Hexagon socket set screw with truncated cone ISO 4026 steel 8.8, zinc-plated blue passivated (A2K)

Art.-no. 02559620

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

20 mm

Diameter of flat point (d2)

4 mm

Internal drive (s1)

HS3

Standards

ISO 4026, WN 4026

Material

Steel

Surface

Zinc plated

Drive type

Hexagon socket

Thread type

Metric thread

Thread form

Standard metric thread

Shape of tip

Truncated cone

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information