Hexagon socket set screw with truncated cone ISO 4026 steel 8.8, zinc-plated blue passivated (A2K)
WN 4026 steel 8.8 zinc-plated
SCR-FLPT-WN4026-8.8-HS6-(A2K)-M12X60
Art.-no. 025591260
EAN 4046777557718
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 60 mm |
Diameter of flat point (d2) | 8.5 mm |
Internal drive (s1) | HS6 |
Standards | ISO 4026, WN 4026 |
Material | Steel |
Surface | Zinc plated |
Drive type | Hexagon socket |
Thread type | Metric thread |
Thread form | Standard metric thread |
Shape of tip | Truncated cone |
RoHS-compliant | Yes |
