Hexagon tapping screw DIN 7976 A2 stainless steel, plain, shape C (with tip)
DIN 7976 stainless steel A2 plain type C with tip
SCR-HEX-DIN7976-C-A2-WS13-8,0X16
Art.-no. 01228 16
EAN 4045727586877
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d1) | 8 mm | 
| Length (l1) | 16 mm | 
| Head height (k1) | 5.8 mm | 
| External drive (s1) | WS13 | 
| Material | Stainless steel A2 | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| DIN | 7976 | 
| Form | C | 
| Head type | Hexagon head | 
| Thread type | Self-tapping screw thread | 
| Thread design | Full thread | 
| Shape of tip | C | 
| Width across corners (e) | 14.26 mm | 
| Declaration of performance (EU-CPR) | No | 
 
 
 
 
