Welcome to Würth Slowakia For trade customers only

Hexagon tapping screw DIN 7976 A2 stainless steel, plain, shape C (with tip)

SCR-HEX-DIN7976-C-A2-WS8-4,8X16

Art.-no. 012248 16

EAN 4038898136286

Price for selected packaging unit
Hexagon tapping screw DIN 7976 A2 stainless steel, plain, shape C (with tip)

Art.-no. 012248 16

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.8 mm

Length (l1)

16 mm

Head height (k1)

3 mm

External drive (s1)

WS8

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

DIN

7976

Form

C

Head type

Hexagon head

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Width across corners (e)

8.71 mm

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information