Hexagon tapping screw DIN 7976 A2 stainless steel, plain, shape C (with tip)
DIN 7976 stainless steel A2 plain type C with tip
SCR-HEX-DIN7976-C-A2-WS8-5,5X25
Art.-no.
012255 25
EAN 4049557788951
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 25 mm |
Head height (k1) | 4 mm |
External drive (s1) | WS8 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Form | C |
DIN | 7976 |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |
Width across corners (e) | 8.71 mm |
Declaration of performance (EU-CPR) | No |