Welcome to Würth Slowakia For trade customers only

Hexagon tapping screw DIN 7976, zinc-plated steel, blue passivated (A2K), shape C (with tip)

DIN 7976 steel zinc plated shape C with tip
SCR-HEX-DIN7976-C-WS8-(A2K)-5,5X32

Art.-no. 011455 32

EAN 4011231173681

Price for selected packaging unit
Hexagon tapping screw DIN 7976, zinc-plated steel, blue passivated (A2K), shape C (with tip)

Art.-no. 011455 32

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5.5 mm

Length (l1)

32 mm

Head height (k1)

4 mm

External drive (s1)

WS8

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

DIN

7976

Form

C

Head type

Hexagon head

Thread type

Self-tapping screw thread

Thread design

Full thread

Shape of tip

C

Product class

A

Width across corners (e)

8.71 mm

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information