Welcome to Würth Slowakia For trade customers only

Hexagon tapping screw, shape C ISO 1479 zinc-plated steel, blue passivated (A2K)

ISO 1479 steel zinc plated shape C
SCR-HEX-ISO1479-C-WS10-(A2K)-6,3X19

Art.-no. 0114026319

EAN 4053479798646

Price for selected packaging unit
Hexagon tapping screw, shape C ISO 1479 zinc-plated steel, blue passivated (A2K)

Art.-no. 0114026319

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6.3 mm

Length (l1)

19 mm

Head height (k1)

4.7 mm

External drive (s1)

WS10

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

C

ISO

1479

Head type

Hexagon head

Thread type

Self-tapping screw thread

Thread design

Full thread

Pitch

1.8 mm

Shape of tip

C

Product class

A

Width across corners (e)

10.95 mm

Declaration of performance (EU-CPR)

No

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information