Hexagon tapping screw, shape C ISO 1479 zinc-plated steel, blue passivated (A2K)
ISO 1479 steel zinc plated shape C
SCR-HEX-ISO1479-C-WS5,5-(A2K)-3,5X25
Art.-no. 0114023525
EAN 4053479793481
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 25 mm |
Head height (k1) | 2.6 mm |
External drive (s1) | WS5.5 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | C |
ISO | 1479 |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Pitch | 1.25 mm |
Shape of tip | C |
Product class | A |
Width across corners (e) | 5.96 mm |
Declaration of performance (EU-CPR) | No |
| Thread size | St 2.2 | St 2.9 | St 3.5 | St 3.9 | St 4.2 | St 4.8 | St 5.5 | St 6.3 | St 8 | St 9.5 |
| Min. sheet thickness (mm) | 0,8 | 1,1 | 1,3 | 1,3 | 1,4 | 1,6 | 1,8 | 1,8 | 2,1 | 2,1 |
| Max. sheet thickness (mm) | 1,8 | 2,2 | 2,8 | 3 | 3,5 | 4 | 4,5 | 5 | 6,5 | 7,5 |
| Pre-drilling diameter (mm) | 1,2 | 2,1 | 2,6 | 2,8 | 3,0 | 3,5 | 4,1 | 4,7 | 6,1 | 7,7 |
