Hexagonal bolt
ASME B18.2.1 steel GR5 plain
SCR-HCS-GR5-(PL)-1/4_20X1 3/4
Art.-no.
7001314175
EAN 4052712417931
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.2.1 steel GR5 plain
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
Nominal diameter (d1) | 1/4 in |
Length (l1) | 1 3/4 in |
Thread type | UNC |
Head height (k1) | 0.163 in |
External drive (s1) | WS7/16 |
Material | Steel |
Property class | GR5 |
Surface | Plain |
Width across flats | 7/16 inch |