Welcome to Würth Slowakia For trade customers only

Hexagonal bolt

ASME B18.2.1 steel GR5 zinc-plated yellow
SCR-HCS-GR5-(ZY)-1/2_13X7 1/2

Art.-no. 7001150750
EAN 4052703024735

Price for selected packaging unit
Hexagonal bolt

Art.-no. 7001150750

Price for selected packaging unit
Quantity
PU
x 80 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ASME B18.2.1 steel GR5 zinc-plated yellow

The mechanical properties are regulated in SAE J429



The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/2 in

Length (l1)

7-1/2 in

Thread type

UNC

Head height (k1)

0.323 in

External drive (s1)

WS3/4

Material

Steel

Property class

GR5

Surface

Zinc plated yellow

Width across flats

3/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information