Hexagonal bolt
ASME B18.2.1 steel GR5 zinc-plated yellow
SCR-HCS-GR5-(ZY)-5/16_18X1 1/2
Art.-no.
7001131150
EAN 4050642768802
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.2.1 steel GR5 zinc-plated yellow
The mechanical properties are regulated in SAE J429
The thread length is based on the standard ASME B18.2.1
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5/16 in |
Length (l1) | 1 1/2 in |
Thread type | UNC |
Head height (k1) | 0.211 in |
External drive (s1) | WS1/2 |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated yellow |
Width across flats | 1/2 inch |