Hexagonal bolt, fully threaded, SB fittings, DIN EN 15048-1 Steel 8.8U, hot-dip galvanised
ISO 4017/4032, hot-dip galvanised steel 8.8U
SCR-4017-8.8U-NUT-4032-8-(HDG)-M10X16
Art.-no. 005951016
EAN 4053479678498
Register now and access more than 125,000 products
- Non-preloaded structural bolting assemblies for metal construction
- With CE mark; the product complies with recognised, harmonised standards. Usability in accordance with the German Construction Products Regulation is thus proven
- Controlled construction product
- Fully threaded hexagon head bolt in accordance with DIN EN ISO 4017 and hexagon nut in accordance with DIN EN ISO 4032
SB = Structural Bolting; bolts and nuts in accordance with DIN EN 15048 must be marked with the special label "SB".
Thread sizes M8 and M10 with the designation "8.8U" comply with the minimum break strength and test strength (for threaded bolts of tolerance class 6az) in accordance with EN ISO 10684.
Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 16 mm |
Head height (k1) | 6.4 mm |
External drive (s1) | WS16 |
Standards | ISO 4017, EN 15048-1 |
Material | Steel |
Property class | 8.8U |
Surface | Hot dip galvanized |
Head type | Hexagon head |
Design | With hexagon nut EN ISO 4032 |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Area of application | Steel construction |
Regulated area | hEN 15048-1 |
Construction product | Yes |
Declaration of performance (EU-CPR) | Yes |
Height of the nut | 8.4 mm |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
