Hexagonal bolt with flange DIN 6921, plain 8.8 steel
DIN 6921 plain steel 8.8
SCR-HEX-FLG-DIN6921-8.8-M10X140
Art.-no. 4125810140
EAN 4057709876692
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 140 mm |
Head diameter (dc) | 22.3 mm |
Head height (k1) | 9.2 mm |
Standards | DIN 6921 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
External drive (s1) | WS15 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread length (metric thread) | 32 mm |
Product class | A |
