Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with flange DIN 6921, plain 8.8 steel

DIN 6921 plain steel 8.8
SCR-HEX-FLG-DIN6921-8.8-M16X130

Art.-no. 4125816130
EAN 4066441253968

Price for selected packaging unit
Hexagonal bolt with flange DIN 6921, plain 8.8 steel

Art.-no. 4125816130

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

130 mm

Head diameter (dc)

35 mm

Head height (k1)

14.4 mm

Standards

DIN 6921

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS21

Thread type

Metric thread

Pitch

2 mm

Thread form

Standard metric thread

Thread length (metric thread)

44 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information