Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with flange DIN 6921, steel 10.9, zinc-plated, blue passivated (A2K)

DIN 6921 steel 10.9 zinc plated
SCR-HEX-FLG-DIN6921-10.9-(A2K)-M6X30

Art.-no. 412616 30
EAN 4047376470606

Price for selected packaging unit
Hexagonal bolt with flange DIN 6921, steel 10.9, zinc-plated, blue passivated (A2K)

Art.-no. 412616 30

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (some head heights have been changed | Flange diameter is unchanged | Width across flats changed for M10, M12, M14 and M16, M20 | Strength 12.9 omitted | Fine thread omitted).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

30 mm

Head diameter (dc)

14.2 mm

Head height (k1)

6.6 mm

Standards

DIN 6921

Material

Steel

Property class

10.9

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS10

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information