Hexagonal bolt with flange DIN 6921, yellow chromate zinc plated 8.8 steel (A2C)
DIN 6921 steel 8.8 zinc plated yellow
SCR-HEX-FLG-DIN6921-8.8-(A2C)-M8X130
Art.-no. 412508 130
EAN 4047376470903
Register now and access more than 125,000 products
DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed).
Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M8  | 
Length (l1)  | 130 mm  | 
Head diameter (dc)  | 18 mm  | 
Head height (k1)  | 8.1 mm  | 
Standards  | DIN 6921  | 
Material  | Steel  | 
Property class  | 8.8  | 
Surface  | Zinc plated yellow  | 
RoHS-compliant  | No  | 
Head type  | Hexagon head with flange  | 
Drive type  | Outer hexagon  | 
External drive (s1)  | WS13  | 
Thread type  | Metric thread  | 
Pitch  | 1.25 mm  | 
Thread form  | Standard metric thread  | 
Shank diameter  | 8 mm  | 
Thread length (metric thread)  | 28 mm  | 
Product class  | A  | 
