Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with flange DIN 6921, yellow chromate zinc plated 8.8 steel (A2C)

SCR-HEX-FLG-DIN6921-8.8-(A3C)-M12X65

Art.-no. 412501265

EAN 4047376470811

Price for selected packaging unit
Hexagonal bolt with flange DIN 6921, yellow chromate zinc plated 8.8 steel (A2C)

Art.-no. 412501265

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

65 mm

Head diameter (dc)

26.6 mm

Head height (k1)

11.5 mm

Standards

DIN 6921

Material

Steel

Property class

8.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS16

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Shank diameter

12 mm

Thread length (metric thread)

30 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information