Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with flange EN 1665, 8.8 steel with silver zinc-flake coating (ZFSHL)

EN 1665 steel 8.8 flake zinc silver
SCR-EN1665-8.8-F-WS18-(ZFSHL)-M12X20

Art.-no. 416241220

EAN 4060053699725

Price for selected packaging unit
Hexagonal bolt with flange EN 1665, 8.8 steel with silver zinc-flake coating (ZFSHL)

Art.-no. 416241220

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-flake coatings are chromium (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that have vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray tests according to DIN EN ISO 9227 NSS.


The designation ZFSHL refers to the following corrosion coating:


  • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles
Notice

ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

20 mm

Head diameter (dc)

26.6 mm

Head height (k1)

11.8 mm

Standards

EN 1665

Material

Steel

Property class

8.8

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

720 h

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS18

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

20 mm

Product class

A

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Ribbed nuts

NUT-RIPP-FLG-10-WS17-(ZFSHL)-M12

Serrated flange nut, steel, strength class 10, zinc-flake coating, silver (ZFSHL)
Wedge lock washer W.TEC, narrow shape

WSH-WDGELOK-SF-(DPE)-12

Wedge lock washer: effectively prevents loosening of laterally loaded, vibrating screw connections and screw connections subject to oscillations
High-strength screw retainer

THRLOK-DOS-HSTRTH-50G

Tough removable screw retainer and sealing compound – single-handed dispensing system
x 1 pcs
Hexagonal nut ISO 4032, steel, strength class 8, with silver zinc-flake coating (ZFSHL)

NUT-HEX-ISO4032-8-WS18-(ZFSHL)-M12

x 200 pcs
Hexagon nut with clamping piece (all-metal) ISO 7042, 8 steel with silver zinc-flake coating (ZFSHL)

NUT-HEX-SLOK-ISO7042-8-WS18-(ZFSHL)-M12

Hexagon nut with clamping piece (non-metal insert) ISO 7040, 8 steel with silver zinc-flake coating (ZFSHL)

NUT-HEX-SLOK-ISO7040-8-(ZFSHL)-M12

Hexagon nut with flange EN 1661, steel, strength class 8, zinc flake, silver (ZFSHL)

NUT-HEX-FLG-EN1661-8-(ZFSHL)-M12

x 50 pcs
Flat washer without chamfer ISO 7089 steel 200 HV, zinc flake silver (ZFSH)

WSH-ISO7089-200HV-(ZFSH)-D12

Lock washer S Spring steel, zinc-flake coating, silver (ZFSH)

WSH-LOK-S-ZFSH-D12,0

x 500 pcs
Spring washer DIN 6796, spring steel with silver zinc-flake coating, Geomet 500

DISK-TENS-DIN6796-(GE5A)-13X29X3X3,95

x 500 pcs
Flat washer with large external diameter ISO 7093-1 steel 200 HV, zinc flake silver (ZFSH)

WSH-ISO7093/1-200HV-(ZFSH)-12

Zinc-flake coating with very high corrosion protection
x 200 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information