Pull clamp Pro With ergonomic, dual component handle
QCKCLMP-INSTEPLOK-SZ3-(53,5-101)
Art.-no. 5761150003
EAN 4065746090599
Register now and access more than 125,000 products
High-quality horizontal pull clamp for quick locking of covers, doors, moulds or coverings in metal, wood and plastic machining
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 2-component plastic |
Surface | Zinc plated |
Width of angled base (b1) | 48 mm |
Length of angled base (b2) | 35 mm |
Bore diameter (d1) | 6.5 mm |
Min./max. hole distance (a1) | 24.5-32 mm |
Hole distance 3 min./max. (a3) | 48.5-96 mm |
Hole distance (a4) | 14 mm |
Hole distance 2 (a2) | 19 mm |
Height (h1) | 70 mm |
Min./max. clamping height (h2) | 53.5-101 mm |
Working height (h3) | 19 mm |
Length (l1) | 93 mm |
Min./max. length (l2) | 169-216 mm |
Tension force (F1) | 3.2 kN |
Opening angle (α) | 90 Degree |
Product weight (per item) | 120.000 g |
