Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with flange EN 1665, black zinc-nickel plated 8.8 steel (ZNBHL)

EN 1665 steel 8.8 zinc-nickel black
SCR-HEX-FLG-EN1665-8.8-(ZNBHL)-M6X60

Art.-no. 416266 60

EAN 4061976832718

Price for selected packaging unit
Hexagonal bolt with flange EN 1665, black zinc-nickel plated 8.8 steel (ZNBHL)

Art.-no. 416266 60

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 - 360 h*

  • Diameter ≥ M4 - 480 h*

  • Diameter ≥ M10 - 720 h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

60 mm

Head diameter (dc)

14.2 mm

Head height (k1)

6.6 mm

Standards

EN 1665

Material

Steel

Property class

8.8

Surface

Zinc nickel black

RoHS-compliant

Yes

Corrosion protection period

480 h

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS10

Thread type

Metric thread

Pitch

1 mm

Thread form

Standard metric thread

Thread design

Partial thread

Shank diameter

6 mm

Thread length (metric thread)

16 mm

Product class

A

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wedge lock washer W.TEC, narrow shape

WSH-WDGELOK-SF-(DPE)-6

Wedge lock washer - effectively secures laterally loaded, vibrating screw connections and screw connections subject to oscillations against self-turning
Medium-strength screw retainer

THRLOK-DOS-MDSTRTH-50G

Removable screw retainer and sealing compound – one-handed dispensing system
x 1 pcs
Hexagon nut ISO 4032 steel, strength class 8, zinc-nickel-plated black (ZNBHL)

NUT-HEX-ISO4032-8-WS10-(ZNBHL)-M6

Hexagon nut with clamping piece (all-metal) ISO 7042, steel, strength class 8, zinc-nickel-plated, black (ZNBHL)

NUT-HEX-SLOK-ISO7042-8-WS10-(ZNBHL)-M6

x 500 pcs
Hexagon nut with clamping piece ISO 7040, black zinc-nickel plated 10 steel

NUT-HEX-SLOK-ISO7040-10-(ZNBHL)-M6

x 1000 pcs
Hexagon nut with flange EN 1661, black zinc-nickel plated 8 steel (ZNBHL)

NUT-HEX-FLG-EN1661-8-(ZNBHL)-M6

x 1000 pcs
Flat washer without chamfer ISO 7089 steel 200 HV, zinc-nickel black (ZNBH)

WSH-ISO7089-200HV-(ZNBH)-6

Lock washer S Spring steel, zinc-flake coating, silver (ZFSH)

WSH-LOK-S-ZFSH-D6,0

x 1000 pcs
Flat washer with large external diameter ISO 7093-1, steel 200 HV, zinc-nickel plated black (ZNBH)

WSH-ISO7093/1-200HV-(ZNBH)-6

Washers with a zinc plated chromium (VI)-free zinc-nickel plated black coating (ZNBH) are suitable for applications with a high risk of corrosion
x 1000 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information