Hexagonal bolt with flange EN 1665, blue passivated zinc plated 10.9 steel (A2K)
EN 1665 steel 10.9, zinc-plated
SCR-HEX-FLG-EN1665-10.9-WS8-(A2K)-M5X35
Art.-no. 010380535
EAN 4046777136517
Register now and access more than 125,000 products
ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed.
Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M5 | 
| Length (l1) | 35 mm | 
| Head diameter (dc) | 11.8 mm | 
| Head height (k1) | 5.8 mm | 
| Standards | EN 1665 | 
| Material | Steel | 
| Property class | 10.9 | 
| Surface | Zinc plated | 
| RoHS-compliant | Yes | 
| Head type | Hexagon head with flange | 
| Drive type | Outer hexagon | 
| External drive (s1) | WS8 | 
| Thread type | Metric thread | 
| Pitch | 0.8 mm | 
| Thread form | Standard metric thread | 
| Thread design | Partial thread | 
| Thread length (metric thread) | 16 mm | 
| Product class | A | 
 
 
 
