Hexagonal bolt with flange EN 1665, blue passivated zinc plated 8.8 steel (A2K)
EN 1665 steel 8.8 zinc plated
SCR-HEX-FLG-EN1665-8.8-SW10-(A2K)-M6X50
Art.-no. 010360650
EAN 4053479805504
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed.
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M6  | 
Length (l1)  | 50 mm  | 
Head diameter (dc)  | 14.2 mm  | 
Head height (k1)  | 6.6 mm  | 
Standards  | EN 1665  | 
Material  | Steel  | 
Property class  | 8.8  | 
Surface  | Zinc plated  | 
RoHS-compliant  | Yes  | 
Head type  | Hexagon head with flange  | 
Drive type  | Outer hexagon  | 
External drive (s1)  | WS10  | 
Thread type  | Metric thread  | 
Pitch  | 1 mm  | 
Thread form  | Standard metric thread  | 
Thread design  | Partial thread  | 
Thread length (metric thread)  | 18 mm  | 
Product class  | A  | 
