Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with flange

EN 1665 steel 10.9, zinc-plated
SCR-FLG-EN1665-10.9-WS24-(A2K)-M16X65

Art.-no. 010381665
EAN 4046777142761

Price for selected packaging unit
Hexagonal bolt with flange

Art.-no. 010381665

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN 1665, steel 10.9, galvanised, blue passivated (A2K)
Notice

ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

65 mm

Head diameter (dc)

35 mm

Head height (k1)

15.4 mm

Standards

EN 1665

Material

Steel

Property class

10.9

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS24

Thread type

Metric thread

Pitch

2 mm

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread)

38 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information