Hexagonal bolt with flange
DIN 6921 steel 8.8, zinc flake, Geomet 500
SCR-HEX-FLG-DIN6921-8.8-(GE5A)-M6X10
Art.-no.
412546 10
EAN 4063275654725
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6921, steel 8.8, zinc flake, Geomet 500
Notice
DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 10 mm |
Standards | DIN 6921 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Thread type | Metric thread |
Pitch | 1 mm |