Hexagonal bolt with flange
DIN 6921 plain steel 8.8
SCR-HEX-FLG-DIN6921-8.8-M10X110
Register now and access more than 125,000 products
DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Länge (l1) | 110 mm |
Head diameter (dc) | 22.3 mm |
Head height (k1) | 9.2 mm |
Normen | DIN 6921 |
Werkstoff | Steel |
Property class | 8.8 |
Oberfläche | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
External drive (s1) | WS15 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread length (metric thread) | 26 mm |
Product class | A |